BIOFLOAT™ 96-well Cell Culture Spheroid Plate (F-bottom)
Catalog # FCELF202301
Supplier: FACELLITATE
Specifications
- Colour:Clear
- Description:BIOFLOAT™ 96-well plates, round (F-bottom), polystyrene, 8×12 array
- Environmentally Preferable:
- Dimensions:127.8×85.2×16.6 mm
- Pk:8 SET
- Well volume:390 µl
Specifications
About this item
Ready-to-use for suspension and 3D cell culture. The BIOFLOAT™ 96-well plate provides a highly defined, fully inert, and cell-repelling surface.
- Stability in long term cultivation of 3D cell models
- Scratch resistant
- Repellent to protein and hydrophobic compounds
- Cell repellent
- Optimized for organoids
The BIOFLOAT™ 96-well F-bottom plate provides a highly defined, fully inert, and cell-repelling surface.
Temperature range: – 20 to + 50 °C
Certifications: The product does not use any rawmaterials of animal or biological origin and therefore does not have TSE/BSE.
The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.
The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.
The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
Packaging: Bag of 1 plate per pack.
Caution: Research use only. Not intended for diagnostic or therapeutic use.