Toilet Seat Cleaner
RUBB1853850
- Type:Spray
- Capacity:400 ml
- Description:Toilet Seat Cleaner Dispensers
- Environmentally Preferable:
- Pack type:Dispenser
- Packed:12
- Pk:1
The Fast and Easy Solution for Washroom Hygiene.
Rubbermaid Toilet Seat Cleaner is a convenient and effective way to keep your washroom surfaces clean and germ-free. It is a simple and easy-to-use spray that removes dirt and bacteria from toilet seats, handles, or changing tables in seconds. Unlike messy and awkward seat covers, it dries quickly and leaves no residue. It also helps prevent the spread of diseases.
- ANTIMICROBIAL PUSHBAR: Utilizes a silver-ion coating that helps reduce cross-contamination
- CONVENIENT USE: Dispense the solution on bath tissue and wipe down surfaces
- VIEWING WINDOW: Allows maintenance staff to monitor when to replace refills
- ALCOHOL-BASED REFILL: Quick-drying formula cleans surfaces
- DOSAGE: 0.2 ml / push
Clean washroom surfaces with a convenient wall-mounted dispensing system.