Order Entry
Poland
ContactUsLinkComponent
Nitrogen gas generator, Genius SQ 24
Nitrogen gas generator, Genius SQ 24
Catalog # 564-0285
Supplier:  PEAK SCIENTIFIC
undefined
Nitrogen gas generator, Genius SQ 24
Catalog # 564-0285
Supplier:  PEAK SCIENTIFIC

Specifications

  • Description:
    Genius SQ 24 nitrogen gas generator
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

For laboratories using any single quad LC-MS systems, the Genius SQ 24 nitrogen gas generator delivers analytical grade nitrogen supply dedicated for this instrument. With a compact size to fit under most laboratory benches and flow rates of up to 24 L/min, meeting and exceeding the maximum flow rate required by any Single Quad LC-MS on the market today, your laboratory can enjoy hassle free nitrogen gas which helps deliver the best analytical results.

  • Best value nitrogen generator on the market
  • Variable flow up to 24 L/min
  • Outlet pressure up to 8 bar (at 22 L/min maximum)
  • Reduced height and compact size to fit under most laboratory benches
  • Integrated internal compressors for easy plug and play
  • Based on proven and highly reliable technology
  • Backed by [Peak Protected] global on-site servicing, technical support and partner training

Genius SQ 24 has been designed using Peak’s extensive experience of working with and developing the best nitrogen generator membranes using expert suppliers and highly skilled Peak design and manufacturing engineers. This rigorous design process has helped not only deliver a reliable, high performance gas generator, it is also provides excellent value.

Certifications: CE marked