Flame-retardant trousers, Bizflame Pro, FR36
: Portwest
This rugged anti-static trouser offers comfort, strength and protection to several EN standards. Winning features include a comfort waistband, rule pocket and a handy patch pocket at the back.
- Guaranteed flame resistance for life of garment
- Protection against radiant, convective and contact heat
- Certified protection against molten metal splash
- 50+ UPF rated fabric to block 98% of UV rays
- Durable, strong and long lasting brass zip
- Twin-stitched seams for extra durability
- Elasticated back waist for a secure fit with rule pocket
This fabric has been designed and developed to provide flame, welding and anti static protection. Constructed from 99% cotton and 1% carbon fibre, 330 g. The carbon fibres are evenly spread along the war.
: EN 1149 -5; EN ISO 11612 A1+A2, B1, C1, E3, F1; EN ISO 11611 Class 1 A1+A2
- Catalog No:
- PRTWFR36NARS
- PRTWFR36NARM
- PRTWFR36NARXL
- PRTWFR36NARL
- PRTWFR36NARXXXL
- PRTWFR36NARXXL
- Model:
- FR36
- FR36
- FR36
- FR36
- FR36
- FR36
- Garment application:
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Risk area:
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 99% cotton and 1% carbon fibre
- 99% cotton and 1% carbon fibre
- 99% cotton and 1% carbon fibre
- 99% cotton and 1% carbon fibre
- 99% cotton and 1% carbon fibre
- 99% cotton and 1% carbon fibre
- Weight:
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
Frequently Bought Together