Order Entry
Poland
ContactUsLinkComponent
Allyl alcohol 99%, extra pure
Allyl alcohol 99%, extra pure
Certificates
undefined
Allyl alcohol 99%, extra pure

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4115 to 1.4145 (20°C, 589 nm)
  • Water:
    ≤0.3 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA
  • Acidity (CH3COOH):
    ≤0.02 %

Specification Test Results

Related Information

Frequently Bought Together