Order Entry
Poland
ContactUsLinkComponent
Ethyl butyrate 99%
Ethyl butyrate 99%
Certificates
undefined
Ethyl butyrate 99%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3910 to 1.3930 (20°C, 589 nm)
  • Water:
    ≤0.3 % (K.F.)
  • GC:
    ≥98.5 %
  • Acid value:
    ≤1 mg KOH/g
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together