pH combination electrode, Eutech
EUTEECFC7352901B
: EUTECH
- Connection:BNC and phono plug, 1 m cable
- Ø×L:12×90 mm
- For:General purposes
- Type:3-in-1 pH/temperature combination electrode
- Description:3-in-1 pH/temperature combination electrode, single junction, sealed
- Material:Epoxy
- Environmentally Preferable:
- Diaphr.:Porous HDPE pin
- Pk:1
- Temp.:0...+80 °C
- pH:1 - 13
"General purpose "3-in-1" pH/temperature combination electrode for use with the following meters: pH 5 / pH 6 / pH 5+ / pH 6+ / pH 11 / pH 110 / pH 510 / pH 700 / pH 1100 / pH 2100 / pH 2700 / Ion 6 / Ion 6+ / Ion 510 / Ion 700 / Ion 2700 / PC 2700.