Automatic solvent extractors, SER 158 series
Supplier: VELP SCIENTIFIC
Certificates
About this item
A fully automated and cloud enabled solvent extractor capable of a high sample throughput, offering state-of-the-art technology for a fast, precise and accurate extractions in complete safety according to Randall or Twisselmann techniques.
- Exceptional versatility and scalability
- High productivity and performance
- Extreme safety
- Smart user interface
- Cloud-enabled
Specifications
- Catalog No:
- VELPS303A0390
- VELPS303A0380
- VELPF303A0380
- VELPF303A0390
- Model:
- SER 158/3
- SER 158/6
- SER 158/6
- SER 158/3
- No. of samples:
- 3
- 6
- 6
- 3
- Sample capacity:
- 0,5 to 15 g (typically 2 - 3 g)
- 0,5 to 15 g (typically 2 - 3 g)
- 0,5 to 15 g (typically 2 - 3 g)
- 0,5 to 15 g (typically 2 - 3 g)
- Solvent recovery (typical):
- >90%
- >90%
- >90%
- >90%
- Water consumption:
- 60 l/h
- 60 l/h
- 60 l/h
- 60 l/h
- Power consumption:
- 630/850 W
- 630/850 W
- 630/850 W
- 630/850 W
- W×D×H:
- 358×450×546 mm
- 546×450×546 mm
- 546×450×546 mm
- 358×450×546 mm
- Weight:
- 29 kg
- 36 kg
- 36 kg
- 29 kg
Specifications
Frequently Bought Together