Acclaim™ Vanquish™ C18 UHPLC Columns
Supplier: Thermo Fisher Scientific
Certificates
About this item
These reversed phase columns were developed in conjunction with the Vanquish™ UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography and LC-MS analyses.
- High efficiency enables separation of very complex mixtures
- High efficiency at high flow rates
Specifications
- Catalog No:
- 555-7508
- 555-7213
- Carbon load:
- 18%
- 18%
- Endcapped:
- Yes
- Yes
- Max. pressure:
- 1500 bar
- 1500 bar
- pH range:
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- USP code:
- L1
- L1
Specifications
Frequently Bought Together