Order Entry
Poland
ContactUsLinkComponent
Disinfection systems, Phileas®
Disinfection systems, Phileas®
Catalog # BSNCPHI25
Supplier:  Basan
Disinfection systems, Phileas®
Catalog # BSNCPHI25
Supplier:  Basan

Specifications

  • Weight:
    7 kg
  • Capacity:
    500 ml
  • Description:
    Phileas® 25
  • Seq:
    01
  • W×D×H:
    280×196×208 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

This airborne disinfection system is based on a patented technology using a rotating disk to deliver an active agent in the form of microscopic droplets in the atmosphere. The range of this system is from less than 1 m³ to several thousand m³ with various configurations.

  • Various types are available
  • Minimum maintenance

Used in the varous fields such as healthcare, pharmaceutical, agri-food, cosmetic industries, laboratories, biotechnology and animal facilities.