Order Entry
Poland
ContactUsLinkComponent
 
tert-Butylamine 99%, AcroSeal®
 
undefined
tert-Butylamine 99%, AcroSeal®

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3770 to 1.3790 (20°C, 589 nm)
  • Water:
    ≤0.3 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA

 

Frequently Bought Together