Order Entry
Poland
ContactUsLinkComponent
Titrator, Karl Fischer, volumetric, TitraLab® KF1000
Titrator, Karl Fischer, volumetric, TitraLab® KF1000
Supplier:  Hach
Certificates
undefined
Titrator, Karl Fischer, volumetric, TitraLab® KF1000
Supplier:  Hach

Specifications

  • Catalog No:
  • 661-0203
  • Model:
  • TitraLab® KF1000
  • Display:
  • Graphic colour, VGA, 5,7"
  • Keypad:
  • Soft keypad
  • Dosing volume:
  • 2,5 / 5 / 10 / 25 ml
  • Dosing speed:
  • 170 ml/min
  • Burette resolution:
  • 20000 steps
  • Measuring input electrode:
  • INTELLICAL (“Plug & Play” digital) or analogue electrodes
  • Measurement units:
  • mV, °C, °F
  • Connections:
  • USB
  • Power supply:
  • 240 V, 50/60 Hz
  • W×D×H:
  • 400×360×220 mm
  • Weight:
  • 4 kg

Specifications

Application pack

Product Information