Order Entry
Poland
ContactUsLinkComponent
Titrator, TitroLine® 5000
Titrator, TitroLine® 5000
Supplier:  SI Analytics
Certificates
undefined
Titrator, TitroLine® 5000
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 661-0216
  • 661-0275
  • 661-0276
  • SCOI285225740
  • 661-0215
  • 661-0214
  • 661-0221
  • 661-0213
  • 661-0274
  • Model:
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • TitroLine® 5000
  • Display:
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Graphical TFT
  • Display resolution:
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • 0,005 - 0,025 ml (depending on dosing unit)
  • Volume display:
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • 0000,000...9999,999 ml
  • Keypad:
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Optional USB keyboard (TZ 3835) can be connected
  • Stirrer connection:
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Connection for stirrer TM 50 (included)
  • Dosing accuracy:
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • 0,15% (systematic error); 0,05% (random error)
  • Dosing volume:
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • 20/50 ml
  • Dosing speed:
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Max. 100 ml/min (with 50 ml unit)
  • Filling time:
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • 30 s - 999 s (time according to the cylinder volume)
  • Burette resolution:
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • 8000 steps
  • Measuring input electrode:
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • pH/mV input with electrode socket according to DIN 19 262
  • Measuring input PT1000:
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Socket 2×4 mm (PT1000/NTC 30)
  • Connections:
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • 1× USB-A, 1× USB-B, 2× RS232C
  • Power supply:
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • Operating temperature:
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • Compliance:
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • ISO 8655, part 6; EMC: 2004/108/EG; safety EG Directive 2006/95
  • W×D×H:
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • 135×205×310 mm
  • Weight:
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)
  • 2,3 kg (without stirrer)

Specifications

Frequently Bought Together