Autoclaves, vertical, HG
Supplier: HMC Europe GmbH
Certificates
About this item
Compact HG series consists of vertical steam sterilizers with automatic locking lid is coupled with a pressure and temperature monitoring system. The V-seal gasket is activated by pressure. It is embedded in the edge of the lid, and swivelled up and out of the way upon opening to protect it against damage during loading and unloading.
- Innovative, passive sealing system
- Opening temperature (important for liquid sterilization) can be preset to between 60 to 97 °C
- Bright and clear membrane display
Specifications
- Catalog No:
- HMCA21001
- HMCA21002
- Model:
- HG 50
- HG 80
- Capacity:
- 50,2 L
- 76 L
- Temperature:
- 135 °C
- 135 °C
- Max. pressure:
- 2,5 bar
- 2,5 bar
- Int.Ø×H:
- 364×482 mm
- 364×730 mm
- W×D×H ext.:
- 455×691×890 mm
- 455×691×1030 mm
- Weight:
- 62 kg
- 73 kg
- Heating power:
- 3000 W
- 3800 W
- Timer:
- +
- +
Specifications
Frequently Bought Together