Order Entry
Netherlands
ContactUsLinkComponent
4-Bromotoluene 99%
4-Bromotoluene 99%
Certificates
undefined
4-Bromotoluene 99%
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Low melting crystalline mass
  • Infrared spectrum:
    Conforms
  • GC:
    ≥98.5 %
  • Water:
    ≤0.05 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    10 to 20 ppm MEHQ
  • Acidity:
    ≤0.01 % (as acrylic acid)

Specification Test Results

Related Information

Frequently Bought Together