Papanicolaou's solution 1a Harris' hematoxylin solution used in nuclear staining, for cytology, Sigma-Aldrich®
1.09253.0500
: Merck
:
- Pack type:Plastic bottle
- Pk:500 mL
- Seq:2725
- Environmentally Preferable:
- Suitability for microscopy (Vaginal smear):passes test
- Nuclei:blue to dark violet
- Cyanophilic cytoplasm:blue-green
- Eosinophilic cytoplasm:pink
: Harris' Hematoxylin solution, Colour solution acc. to Papanicolaou, Hematoxylin solution acc. to Harris
:
:GHS05
:Ambient
:1
:1.04 g/cm3 (20 °C)
:M-Clarity™ quality level = MQ300