Order Entry
Netherlands
ContactUsLinkComponent
pH electrode, Orion™ Sure-Flow 91-72
pH electrode, Orion™ Sure-Flow 91-72
  662-1534
undefined
pH electrode, Orion™ Sure-Flow 91-72
  662-1534

 

  • Connection:
    Waterproof BNC, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    Dirty, difficult samples (e.g. soils, sludges, colloids, viscous solutions)
  • Type:
    9172BNWP
  • Description:
    pH electrode, Orion™ Sure-Flow 9172BNWP
  • Material:
    Glass
  • Seq:
    19
  • Environmentally Preferable:
  • Diaphr.:
    Sure-Flow
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14

 

 

Chemical resistant glass body combination electrode for clog-free measurements of soil, sludge, colloids, and viscous material.

  • Sure-Flow junction: Free flowing liquid-to-liquid junction provides the most stable, drift-free measurements
  • Refillable Ag/AgCl combination pH electrode
  • Waterproof BNC connector
  • Can be used on any pH meter with a BNC connection