Meander fusion chamber
Catalog # 700-4804
Supplier: BTX
Specifications
- Application:Cell fusion, plant protoplast fusion
- Description:Meander fusion chamber with 0,2 mm gap
- Environmentally Preferable:
- Pk:4
Specifications
About this item
The BTX Meander Fusion Chamber is a novel microslide design which is specifically used for electro cell fusion. The chamber generates a divergent field and is used for fusion of mammalian cells, plant, yeast, fungi and microorganisms.
- This specialty electrode is constructed of a conductive metal alloy
- Two primary bars that are connected by many tiny fingerlike projections spaced 0,2 mm apart
- Electrode is mounted on a glass slide for direct viewing of dimer formation during alignment under microscope
Generator compatibility: ECM 2001
Voltage range: 0 to 480 V DC; 16 V (0 to peak) AC
Pulse length range: 1 µsec to 99 msec
Number of pulses: 1 to 99 (depending on voltage)