Basic T-shirts, Napoli
These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).
- Short sleeves
- Round collar
Weight: 140 g/m²
- Catalog No:
- 113-2187
- 113-7369
- 113-7365
- 113-7370
- 113-7360
- 113-7361
- 113-7368
- 113-2186
- 113-7366
- 113-2185
- 113-7367
- 113-2184
- 113-7362
- 113-7363
- 113-2188
- 113-7364
- 113-2189
- 113-7371
- Model:
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Napoli
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% cotton
- 85% cotton and 15% viscose
- 100% cotton
- 85% cotton and 15% viscose
- 100% cotton
- 100% cotton
- 85% cotton and 15% viscose
- 100% cotton
- 85% cotton and 15% viscose
- 100% cotton
- 85% cotton and 15% viscose
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 85% cotton and 15% viscose
Frequently Bought Together