Specifications
- Range:–100...300 °C (–148...572 °F)
- Resolution:0,01 °C
- No. of channels:1
- Protection class:IP67
- Description:Traceable RTD Thermometer with Calibration
- Environmentally Preferable:
- W×D×H:160×51,8×22 mm
- Probe:1, RTD
- Battery type:9 V battery (1)
- Accuracy:± (0,1% + 0,2 °C) below 200 °C, ± (0,15% + 0,5 °C) otherwise
- Pk:1
Specifications
About this item
State-of-the-art aerospace technology delivers high platinum performance.
- Enhanced precision with platinum probe
- IP 67 waterproof housing for rugged applications
- Increase versatility with timer and alarm functions
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
RTD thermometer features a wide –148 to 572 °F and –100 to 300 °C temperature range. The resolution is 0,01 °C across the entire temperature range. This meter features Min/Max memory/HOLD functions and a green and red light HACCP indicator.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2005(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Weight: 270 g
Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.