Order Entry
Northern Ireland
ContactUsLinkComponent
Trisodium phosphate dodecahydrate 98+% ACS
Trisodium phosphate dodecahydrate 98+% ACS
Certificates
undefined
Trisodium phosphate dodecahydrate 98+% ACS
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Colorless to white Powder or crystals or needles
  • Titration excess HCl:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Excess alkali (as NaOH):
    ≤2.5 %
  • Insoluble matter:
    ≤0.01 %
  • Methanol:
    ≤0.05 %
  • Peroxides:
    ≤1 mg/kg H2O2

Specification Test Results

Related Information

Frequently Bought Together