VWR®, Laboratory Coats, PP/PE, Disposable
Supplier: VWR Collection
Certificates
About this item
These disposable lab coats are made of PP (48 g/m²) laminated with PE (24 g/m²). They have two pockets (one breast pocket and one lower pocket).
- Waterproof
- Tapered collar, bound seams
- Press stud fastening and elasticated wrist
- Individually packed (1 piece per poly bag)
Density: 48 g/m²
Length: 1020 mm; 870 mm (sleeves)
Colour: white
Specifications
- Catalog No:
- 113-8266
- 113-8267
- 113-8268
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Pockets:
- With pockets
- With pockets
- With pockets
- Gender:
- Unisex
- Unisex
- Unisex
- Garment application:
- General Purpose, Laboratory, Food
- General Purpose, Laboratory, Food
- General Purpose, Laboratory, Food
- Weight:
- 48 g/m²
- 48 g/m²
- 48 g/m²
Specifications
Frequently Bought Together