The EBI 12-T230 is a robust temperature data logger designed for food monitoring, particularly during pasteurisation processes. With a measurement range from –55 to +150 °C and an accuracy of up to ±0,1 °C, it ensures reliable and precise temperature readings in demanding applications.
- Suitable for steam sterilisers, washer-disinfectors
- Tempreture probe, axial pointed with M5 thread
Its durable stainless steel housing make it a reliable solution for ensuring temperature control in critical food processing tasks. With a memory capacity of 27,840 measurements and adjustable measurement intervals from 1 second to 24 hours, the EBI 12-T230 is user-friendly, versatile, and built to last in challenging environments. The IP68 certification ensures the device is both water- and dust-resistant, making it ideal for laboratory use.
Calibration points: –20 °C, 0 °C, +60 °C and +134 °C
Dimensions: Ø 48×24H mm
- Catalog No:
- EBRO1340-6606
- EBRO1340-6608
- EBRO1340-6609
- EBRO1340-6607
- Model:
- EBI 12-T230
- EBI 12-T232
- EBI 12-T233
- EBI 12-T231
- Sensor:
- PT1000, class A
Axial, 1 external temperature probe, Ø 3 mm, 50 mm - PT1000, class A
Axial, 1 external temperature probe, Ø 3 mm, 100 mm - PT1000, class A
Axial, 1 external temperature probe, Ø 3 mm, 150 mm - PT1000, class A
Axial, 1 external temperature probe, Ø 3 mm, 75 mm
- Protection class:
- IP 68
- IP 68
- IP 68
- IP 68
- Recording intervals:
- 1 s - 24 h
- 1 s - 24 h
- 1 s - 24 h
- 1 s - 24 h
- Weight:
- 90 g
- 90 g
- 90 g
- 90 g
- Data memory - No. of readings:
- 27840
- 27840
- 27840
- 27840
- Batteries:
- Lithium, 2× BR1225A, 3 V user-replaceable
- Lithium, 2× BR1225A, 3 V user-replaceable
- Lithium, 2× BR1225A, 3 V user-replaceable
- Lithium, 2× BR1225A, 3 V user-replaceable