Reliable, reproducible, advanced cell checks. Make your cell culture experiments more reliable and consistent with AI-powered algorithms and analysis.
- Save time and effort with multi-modal fluorescence and transmitted light imaging in a single platform
- Eliminate guesswork with AI-assisted confluency measurements and increase confidence in your downstream experiments
- Experience secure data tracking and seamless data transfer
- Get an accurate, automated cell count that takes just 5 seconds with Mateo FL, saving you an average of 15 minutes of manual cell counting.
- Optimize your transfection process with smart insights
Mateo FL helps you boost your advanced cell culture research with its multi-modal fluorescence and transmitted light capabilities, automated analysis tools, and secure data tracking.
Mateo FL offers multi-modality fluorescence and transmitted light imaging in a single platform, saving time and providing flexibility in experimental design by optimising each channel for specific fluorophores.
See more with less fuss. Enhance your visibility of unstained, transparent, translucent or low-contrast specimens with automated phase contrast. With a built-in dual camera system, it eliminates the need for physical camera changes and alignment, streamlining processes and improving efficiency.
Prevent sample contamination for consistent results. Elevate your cell culture research outcomes by avoiding the inconvenience of contamination-related lab downtime.
Mateo FL can be used in biosafety level BSL 1 and BSL 2 laboratories as it is compatible with UV, ethanol and hydrogen peroxide decontamination methods. Protect your sample from contamination and save valuable experiment time thanks to streamlined workflows and an integrated dual camera, eliminating the need for sample transfers in and out of the hood.
Mateo FL has built-in audit trails and user management functionalities that support FDA 21 CFR Part 11 compliance, making data management easier and more secure.
Effortlessly track and manage your samples with the bar code reader function. Collaborate and share data more easily by seamlessly transferring your microscope data to any mobile device with QR codes.
Say goodbye to frequent file transfers or deletions - store up to 3 million images effortlessly with an ample 500 GB of built-in storage space.
Mateo FL confluency module enables you to: Eliminate subjective estimations; Achieve consistency in your confluency measurements between different users and experiments; Take the guesswork out of confluency evaluation; Use a common tool across lab experiments to consistently carry out confluency measurements and reduce variations; Improves experiment reproducibility; and minimizes human bias by using the confluency module at the point of decision.
Filter cube turret: Automated, 5-position
Nosepiece: Encoded, 6-position
Set includes Mateo FL (LEIM11526246); obj. HI Plan 4×/0.10 PH0 (LEIM11506408); obj. HI Plan I 10×/0.22 PH1 (LEIM11506271); filter system GFP ET, K (LEIM11504164).
- Catalog No:
- 630-3566
- LEIM11504171
- LEIM11533257
- 630-3532
- LEIM11533332
- LEIM11526245
- 630-3567
- Model:
- Mateo FL RUO Set
- Mateo FL RUO
- Stage:
- Fixed stage 262L×212W mm
- Fixed stage 262L×212W mm
- Condenser:
- S40/0,45
- S40/0,45
- Illumination:
- 4-line LED (UV: 385/12 nm; B: 472/28 nm;
G: 552/45 nm; R: 635/20 nm), white LED
(for transmitted light) - 4-line LED (UV: 385/12 nm; B: 472/28 nm;
G: 552/45 nm; R: 635/20 nm), white LED
(for transmitted light)
- Camera:
- 6 MP colour and 6 MP mono
- 6 MP colour and 6 MP mono
- Display:
- 39,6 cm, 1920×1080 touch monitor
- 39,6 cm, 1920×1080 touch monitor
- Output:
- 1× USB 3,0 port and 2× USB 2,0 ports
- 1× USB 3,0 port and 2× USB 2,0 ports
- W×D×H:
- 375×395×615 mm
- 375×395×615 mm
AI Confluency Analysis for Enhanced Precision in 2D Cell Culture Leveraging AI for Efficient Analysis of Cell Transfection Precision and Efficiency with AI-Enhanced Cell Counting Prospecting Guide for Cell Culture