Flame-retardant polo shirts, long sleeve, Modaflame™, FR10
Supplier: Portwest
Certificates
About this item
Convenient for cooler weather, and ideal for workers in industries exposed to heat. The stylish design of the garment has a three-button placket, finished with a ribbed collar and cuffs.
- Inherent flame resistant qualities will not diminish with washing
- Shell fabric : Modaflame™ knit
- Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Outstanding colour fastness and shrinkage results. 50+ UPF rated fabric to block 98% of UV rays. Flame resistant ribbed cuff for added safety.
Weight: 200 g/m²
Certifications: EN 1149 -5, EN ISO 11612 A1, B1, C1, F1, IEC 61482-2 IEC 61482-1-2 Class 1, CE-CAT III, ASTM F1959/F1959M-12 (Ebt=4.3 Cal/cm² (HAF=66%))
Specifications
- Catalog No:
- PRTWFR10NARL
- PRTWFR10NARM
- PRTWFR10NARXXL
- PRTWFR10NARS
- PRTWFR10NARXL
- PRTWFR10NARXS
- PRTWFR10NAR4XL
- PRTWFR10NAR5XL
- PRTWFR10NARXXXL
- Model:
- FR10
- FR10
- FR10
- FR10
- FR10
- FR10
- FR10
- FR10
- FR10
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Modaflame™ knit
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Specifications
Frequently Bought Together