Multi-channel pipettes, adjustable spacing, Move It®
Supplier: EPPENDORF
Certificates
About this item
Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.
- For plates (384, 96, 48, 24 and 12-well), tubes (1,5 and 2,0 ml), and agarose gels
- Tip spacing freely selectable from 4,5 to 33 mm, depending on pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for reliability and safety
The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).
Certifications: Lot-specific certificate.
Specifications
- Catalog No:
- 613-6886
- 613-6881
- 613-6883
- 613-6882
- 613-6885
- 613-6884
- 613-7004
- 613-7003
- 613-7006
- 613-7005
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Specifications
Related Information
Frequently Bought Together