Order Entry
Northern Ireland
ContactUsLinkComponent
2-Amino-3,5-dichloropyridine 97%
2-Amino-3,5-dichloropyridine 97%
Certificates
undefined
2-Amino-3,5-dichloropyridine 97%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Light beige to light brown Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    79 to 83 °C
  • Water:
    ≤0.5 %
  • HPLC:
    ≥96.0 %
  • Acid insoluble substances:
    ≤0.05 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together