Specifications
- Capacity:365 L**
- Description:Cryostorage system, 24K
- Seq:03
- Environmentally Preferable:
- Model:24K
- Ø×H:-
- Daily evaporation:7 L*
- Static holding time (days):52*
- Storage capacity of 2 ml vials - capacity (100 vials/box):24050***
- Weight, empty:184 kg
- W×D×H ext.:864×965×1118 mm
- Ø neck:787 mm
- Pk:1
Specifications
About this item
The K series cryogenic systems offer reliable liquid nitrogen storage with controllable temperatures down to −196 °C. The systems are ideal for liquid or vapour phase storage of samples. The combination of automatic filling, alarms, easy access to stored product and the temperature gradient suppression system give excellent vapour phase storage temperature control and recovery. For full automation of the 10K, 24K and 38K, a controller is required.
- 3000 to 38 350 vial storage capacities
- Vapour or liquid phase storage systems
- Fully automated, microprocessor based controller options on 10K, 24K and 38K
- Three year warranty on vacuum
K series without inventory control system:
Model 3 K: 48 litre, wide mouth container for easy access to 'pie' shaped inventory control system. A low liquid level alarm is available, see below.
Models 10K and 24K: Large volume, stainless steel vessels housed in durable powder coated, castor mounted cabinets. Hinged lockable lid and automatic fill connections.
Model 38 K: Large capacity, rugged polished stainless steel vessel with 38 350 vial capacity. Automatic fill systems are easily mounted on the side of the vessel.
MDD versions of K series:
Medical Device Directive MDD CE 93/42 Class IIa version are available in 10K, 24K and 38K range. All models feature the M505CE controller.
Models 10K and 24K: Large volume, stainless steel vessels housed in durable powder coated, castor mounted cabinets. Hinged lockable lid and automatic fill connections.
Model 38 K: Large capacity, rugged polished stainless steel vessel with 38 350 vial capacity. Automatic fill systems are easily mounted on the side of the vessel.
- Automatic level control with 4 level monitoring points, extra low, normal, high and extra high
- Lid switch that controls automatic defog and quick chill
- Alarms for high temperature; sensor fault; failure of LN₂ supply; under/overfill; lid left open
- Remote alarm
- Manual fill stop/start
The more advanced CryoCon AFT-3L (M505CE series) also has additional features which include:
- 8000 data logging events and data download capability using RS232 and Cryodata software (please contact your local Avantor sales office for details)
- User programmable temperature control in the vapour phase
- Password controlled access
**The capacity is based on container full of liquid up to 51 mm, below the lid.
*** Liquid phase: 2,0 ml vial size with Ø 12,5 mm (internal thread) when using the inventory control system described below.