Disinfectant, Oxivir Plus spray
Catalog # DIVY100829234
Supplier: Diversey
Specifications
- Description:Oxivir plus, disinfectant trigger spray
- Seq:01
- Environmentally Preferable:
- Packed:Case of 6×750 ml spray bottles
- Pk:6 Bottle
Specifications
About this item
Oxivir Plus spray is a powerful broad spectrum cleaner disinfectant. Ideal for contaminated body spillages, controlling pathogen outbreaks and cleaning high risk infection areas.
- Safe on all acid resistant surfaces including upholstery and carpets
- Woolsafe approved for soft furnishings
Certifications: EN 14476 Norovirus in 2 minutes. EN 1276 E. coli in 5 minutes. EN 1650 in 15 minutes.
Caution: Use biocides safely. Always read the label and product information before use.