pH/mV/°C/ion meter, handheld, pH/ION 3310
662-1862
: WTW
- Temperature range:−5...+105 °C
- Description:Handheld pH/mV/°C/Ion meter, pH/ION 3310
- Environmentally Preferable:
- Temperature accuracy:±0,1 °C
- Compliance:IP 67
- Data logging capacity:200 (manually), 5000 (automatically)
- Data logging - log function:Manually or time-controlled
- Display:Backlit graphic LCD
- ISE calibration:2 - 7 point
- ISE units:mg/L, µmol/L, mmol/L, mg/kg, ppm, %
- ISE range:0,000 - 999,999 mg/L
- Outputs:USB
- Power supply:4×1,5 V AA batteries, 4×1,2 V NiMH batteries or USB
- mV accuracy:±0,3 / ±1
- mV range:±1200; ±2500
- pH accuracy:±0,1 / ±0,01 / ±0,005
- pH calibration:1 - 5 point
- pH range:−2,0...+20,0 / −2,00...+20,00 / −2,000...+19,999
- Pk:1
This professional meter with data logger is ideal for field applications. It is designed for precise pH, mV and ISE measurements.
- Robust and waterproof
- Backlit graphic display
- 1- to 5-point pH calibration, 2- to 7-point ISE calibration (even non linear)
- GLP supporting documentation
- USB interface can be used for data transfer but also for power supply in the laboratory
: Single instrument supplied with instruction manual, CD-ROM, batteries and cable. Electrodes need to be ordered separately.