GFM Pro Electronic Gas Flow Meter
HYPE66002-010
- Flow rate:0,0005 - 0,5 l/min
- Description:GFM Pro Flowmeter
- Environmentally Preferable:
- Accuracy:±2,0 %
- Pk:1
The Thermo Scientific GFM Pro Flowmeter is specifically designed for use with gas chromatography instruments.
- Data output via USB port
- Uses two AA batteries
- Recalibration service available
- Easy to use interface features an over-range warning indicator
- Automatic shutoff and explosion-proof rating for use with flammable and explosive gases
- Compact ergonomic design enables use as a handheld or benchtop unit and features side grips for added durability
This versatile product is an electronic device capable of measuring volumetric flow for all types of gases. Real-time measurements can be made for various types of flow paths including continually changing gas types.
: Calibration traceable to NIST primary standards.