Rotary cone sample divider, LABORETTE 27
Catalog # 412-4191
Supplier: FRITSCH
Specifications
- Feeding quantity:4000 ml / 2500 ml / 300 ml
- Max. feed size:10 / 10 / 2,5 mm
- Description:Rotary cone sample divider, with glass collecting vessels from 15 ml to 500 ml, without dividing heads
- Seq:01
- Environmentally Preferable:
- Model:LABORETTE 27
- Container volume:25 ml, 250 ml*, 500 ml* for division 1:8 / 25 ml, 250 ml* for division 1:10 / 15 ml, 20 ml, 30 ml for division 1:30
- Speed:100 min⁻¹
- Weight:7,7 kg
- W×D×H:270×450×460 mm
- Pk:1
Specifications
About this item
The LABORETTE 27 sample divider divides samples with up to 3,000 dividing steps per minute centred over a rotating dividing cone up to 30 separate channels. Each individual sample with identical chemical and physical properties and with 99,9% accuracy.
- Greatest division precision during sample division
- Variable division ratios
- Division of dry samples and suspensions without modification of the instrument