304 Stainless Steel manifold; 6 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31521-45
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31521-41
- MFLX31521-57
- MFLX31521-51
- Inlet NPT(F):
- 0.5"
- 0.375"
- 0.375"
- Max. pressure:
- 500 psi
- 500 psi
- 500 psi
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- Mounting hole:
- 0.2"
- 0.2"
- 0.2"
- No. of outlets:
- 4
- 10
- 8
- Outlet NPT(F):
- 0.375"
- 0.25"
- 0.25"
- Warranty:
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable stainless steel
Constructed of durable 304 stainless steel for your industrial or rugged applications.
- Max. pressure:500 psi
- No. of outlets:6
- Description:304 Stainless Steel manifold; 6 outlets; 3/8" inlet NPT(F)
- Height:31.8 mm
- Length:14.93 cm
- Material:Stainless steel 304
- Environmentally Preferable:
- Inlet NPT(F):0.375"
- Mounting hole:0.2"
- Outlet NPT(F):0.25"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:Out of box
- Cat. no.:MFLX31521-45
- Width:3.18 cm
Frequently Bought Together