Parker Hannifin Threaded Adapter, Stainless Steel, 1/4" BSPP(F) to 1/4" NPT(M)
Catalog # MFLX31830-71
Supplier: Avantor
About this item
Convert NPT-threaded systems to BSPP threads—or visa versa—with these stainless steel fittings.
- Constructed of durable stainless steel
Use BSP parallel (BSPP) fittings for connections where pressure-tight joints are not made on the thread (as in connections with peripheral seals). Stainless steel fittings are chemically resistant.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 2):¼"
- Description:Threaded Adapter, Stainless Steel, ¼" BSPP(F) to ¼" NPT(M)
- Environmentally Preferable:
- Thread size BSP(F) (port 1):0.25"
- Sterilisation:Ethylene oxide (EtO), autoclave, or gamma irradiation
- Warranty:1 year
- Cat. no.:MFLX31830-71
- Fitting Material:Stainless steel 316
Frequently Bought Together