Automatic-Demand Diaphragm Pump, 1.4 GPM, 60 psi; 115 VAC
MFLX75420-10
: Avantor
Built-in pressure demand switch shuts pump off at maximum pressure.
- Three-chamber design provides smooth, pulse-free flow
- Flexible diaphragm design allows pump to run dry without damage.
- Compact — mount in any position
Model 75420-20 has an 80 psi internal bypass.
What's included: 115 VAC models include a 6-ft power cord; 12 VDC models have 6" leads.
- Maximum Flow Rate:5.3 L/min (1.4 gal./min)
- Power:115 VAC; 60 Hz; 0.70 A
- Description:Automatic-Demand Diaphragm Pump, 1.4 gal./min, 60 psi; 115 VAC
- Height:11.11 cm
- Length:21.91 cm
- Environmentally Preferable:
- Wetted materials:Polypropylene, Santoprene®, Viton®
- Duty cycle intermittent:Yes
- Inlet connection:0.375 NPT(F)
- Outlet connection:0.375 NPT(F)
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:2400 mm of H₂O (96" H₂O); 583 mm Hg (7,1" Hg)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX75420-10
- Width:8.57 cm
Frequently Bought Together