Order Entry
Mexico
ContactUsLinkComponent
 
Eldex 1HM Piston Metering Pump, 1/4" Stainless Steel Head, 3000 psi; 0.01 to 20 mL/min
  MFLX73150-20
CE Compliant
undefined
Eldex 1HM Piston Metering Pump, 1/4" Stainless Steel Head, 3000 psi; 0.01 to 20 mL/min
  MFLX73150-20
 :  5970
CE Compliant

 

 
  • CE regulatory approval:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Inlet connection:
  • 1/8" compression
  • 1/8" compression
  • 1/8" compression
  • 1/4" fitting for 1/8" tubing
  • 1/4" fitting for 1/8" tubing
  • 1/4" fitting for 1/8" tubing
  • 1/4" fitting for 1/8" tubing
  • 1/4" fitting for 1/8" tubing
  • Max. pressure:
  • 3000 psi
  • 1500 psi
  • 750 psi
  • 6000 psi
  • 6000 psi
  • 6000 psi
  • 6000 psi
  • 6000 psi
  • Max. temperature:
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • 120 °C (248 °F)
  • Max. viscosity:
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • Outlet connection:
  • 1/8" compression
  • 1/8" compression
  • 1/8" compression
  • Ferrule for 1/16" tubing
  • Ferrule for 1/16" tubing
  • Ferrule for 1/16" tubing
  • Ferrule for 1/16" tubing
  • Ferrule for 1/16" tubing
  • Repeatability:
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • ±0.3%
  • Wetted materials:
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • 316 SS, sapphire
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  •  

 

 

Remote flow rate control via analog signal or RS232 interface.

  • Optional liquid ends for expanded flow range
  • Smooth fluid delivery from intra RPM stepper motor control
  • Integrated piston wash
  • This piston metering pump has a max pressure of 3000 psi and flow rate range of 0.01 to 20 ml/min

Extended flow ranges are possible by using up to three interchangeable liquid end assemblies. Software control of refill rates and compressibility compensation add to the versatility of the pumps and enhance pump performance. Precise metering is attained by a positive-displacement reciprocating piston assembly. The high-resolution stepper motor is used to maximize flow output and minimize pulsation.

A fully integrated piston wash system dramatically extends the life of the piston by rinsing away crystallized chemicals which lead to abrasion of the piston seal.

Choose pumps with an integrated pulse damper to further reduce pulsation. They also include the ability to monitor pressure, and set high and low limits.

  • Maximum Flow Rate:
    20 ml/min
  • Power:
    110/220 VAC
  • Max. pressure:
    3000 psi
  • Max. viscosity:
    500 cP
  • Description:
    Piston Metering Pump. 1/4" stainless head. 0.01 to 20 ml/min range. 3000 psi
  • Height:
    229 mm
  • Length:
    10.1 cm
  • Environmentally Preferable:
  • Wetted materials:
    316 SS, sapphire
  • CE regulatory approval:
    Yes
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/8" compression
  • Outlet connection:
    1/8" compression
  • Max. temperature:
    120 °C (248 °F)
  • Repeatability:
    ±0.3%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX73150-20
  • Width:
    24.1 cm