Pentair Fibrillated polypropylene string-wound cartridge, 25 µm, 10" length
MFLX29802-42
: Avantor
String-wound pattern provides greater surface area for lower pressure drop and higher flow.
- Contructed of polypropylene (PP)
Polypropylene string is resistant to chemical and bacterial attack. Suitable to 165 °F (74 °C).
Fibrillated cartridges are non-leaching and offer minimal fiber migration with a higher pressure drop.
- Filter Media:PP
- Micron Rating:25
- Description:Fibrillated polypropylene string-wound cartridge, 25 µm, 10" length
- Environmentally Preferable:
- Cat. no.:MFLX29802-42
- Filter Length:10"
- Warranty:1 year