Stainless Steel (SS) Hose Clamps, 4-3/8" x 5-1/8" 10/ Pk
Catalog # MFLX06403-23
Supplier: VWR International
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:130.175 mm (5.125")
- Description:Stainless Steel (SS) Hose Clamps, 4-3/8" x 5-1/8" 10/ Pk
- Material:Stainless steel
- Environmentally Preferable:
- Cat. no.:MFLX06403-23
- Max. Tubing O.D.:130.175 mm (5.125")
- Min. I.D.:111.125 mm (4.375")
Frequently Bought Together