Order Entry
Mexico
ContactUsLinkComponent
 
Hayward LC12 Universal Stopcock Kit, PVC and EPDM, 150 psi
  MFLX06225-60
undefined
Hayward LC12 Universal Stopcock Kit, PVC and EPDM, 150 psi
  MFLX06225-60
 :  LC12

 

  • Description:
    Universal Stopcock Kit, PVC and EPDM, 150 psi
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. no.:
    MFLX06225-60

 

 

Ideal for laboratory and process sampling.

  • Rated to 150 psi at 70 °F (21 °C)
  • PVC body, EPDM seats and seals

For on and off, restricted flow, or sampling applications, this all-plastic stopcock kit is adaptable to any piping conditions. Kit includes a 1/4" NPT(F) pipe thread, a 1/4" NPT(M) pipe thread, hose end connections for 1/4" through 7/16" ID tubing, and hex wrench. These combinations allow for six different connection combinations.

  • Description:
    Universal Stopcock Kit, PVC and EPDM, 150 psi
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. no.:
    MFLX06225-60
Frequently Bought Together