Masterflex® Fibrous polypropylene string-wound cartridge, 1 µm, 10" length
MFLX01508-77
: Avantor
String-wound pattern provides greater surface area for lower pressure drop and higher flow.
- Contructed of polypropylene (PP)
Polypropylene string is resistant to chemical and bacterial attack. Suitable to 165 °F (74 °C).
- Filter Media:PP
- Micron Rating:1
- Description:Fibrous polypropylene string-wound cartridge, 1 µm, 10" length
- Environmentally Preferable:
- Cat. no.:MFLX01508-77
- Filter Length:10"
- Warranty:1 year