Hayward Electrically Actuated PVC True Union Ball Valve, 1/2", 115 VAC
Catalog # MFLX01347-00
Supplier: Avantor
About this item
Ideal for remote control of process fluids.
- Precision machined stems specifically designed for actuated valves
- Adjustable and reversible PTFE(R) PTFE seats
- One-piece PVC or CPVC body construction
- Includes two Viton(R) seals for double leakproof protection
- Remote control capabilities via an auxiliary limit switch
- Thermal overload circuit protects the motor from burnout and overheating
- Easy connections via a wiring terminal strip
- Unique mounting feature allows for easy conversion to manual operation
- Mechanical brake for precise cycle control
- Actuator comes mounted on the valve
- NEMA 4X polypropylene housing stands up to harsh operating conditions
Choose between PVC and CPVC valve materials for a wide range of applications.
- Connection Type:NPT(F)
- Port Size:0.5 NPT(F)
- Max. pressure:225 psi
- Max. temperature:60 °C (140 °F)
- Description:Electrically Actuated PVC True Union Ball Valve, 1/2", 115 VAC
- Environmentally Preferable:
- Wetted materials:PVC, Viton
- Power:115 VAC
- Warranty:1 year
- Cat. no.:MFLX01347-00
- Cv:8
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
Frequently Bought Together