Water Cycle Poster
Catálogo # 470004-814
Proveedor: KELLER BROS. & MILLER, INC.
Especificaciones
- Width:36"
- Description:Water Cycle, Poster
- Height:24"
- Environmentally Preferable:
- Cat. no.:470004-814
- Supplier No.:4751400
Especificaciones
Acerca de este artículo
Picture the water cycle.
- Poster or overhead transparency available
- Full color chart
- Guides students through water cycle
Available as a poster or overhead transparency, this magnificent full color chart guides students through the water cycle from ocean to cloud; evaporation to condensation to precipitation; non-porous flow overload to porous flow and back to the ocean again. Developed by Paula Loggins. Size of poster: 24" x 36". Size of transparency: 8 1/2" x 11".