Regulated Low Voltage DC Power Supply
470122-110
Small Business Enterprise
- Voltage:1 – 18 VDC
- Description:Regulated Low Voltage DC Power Supply
- Environmentally Preferable:
- Voltage Input:110 V AC
- Cat. no.:470122-110
- Supplier No.:1665
- Current:0 - 10 A
Compact design features excellent regulation and great reliability
This unit allows you to control the voltage and current independent from each other. A digital read out gives the exact value voltage and current so you do not need external meters.