Heavy Duty Rock Tumbler, 15 lbs. Capacity
Catalog # 470004-964
Supplier: TRU-SQUARE METAL PRODUCTS
Specifications
- Description:Heavy Duty Rotary Rock Tumbler, 15 lb. Capacity
- Environmentally Preferable:
- Cat. no.:470004-964
- Supplier No.:TRU-SQUARE METAL PRODUCTS
Specifications
About this item
Turn rough rocks into beautifully polished gemstones. This professional quality tumbler features a 15 pound capacity steel hexagonal barrel with removable rubber liner.
- Size: 13½×12¾×11½"
- Weight: 15.5 lbs.
It can be used for a variety of tumbling and mixing operations, and will polish brass and other metals as well as rocks. The 115 V heavy duty motor is fan-cooled and overload protected.