Celestron PowerSeeker 114EQ Reflector Telescope
470174-776
- Description:Celestron PowerSeeker Telescope
- Environmentally Preferable:
- Aperture:114 mm
- Eyepiece:20 mm (45X), 4 mm (225X)
- Cat. no.:470174-776
- Focal Length:900 mm
- Type:Newtonian Reflector
- Supplier No.:21045
Ideal for the beginning astronomer, this telescope features slow motion controls for smooth tracking.
- Slow Motion Controls for Smooth Tracking
- Ideal for Terrestrial and Astronomical Use
- Coated Glass Optical Components with High Transmission Coatings
- Barlow Lens Triples the Magnifying Power of Each Eyepiece
- No-Tool Setup
Fully coated glass optics with high transmission coatings enhance image brightness and clarity for brilliant views every time. A 3x Barlow lens triples the magnifying power of each eyepiece. The telescope is also equipped with image optics for terrestrial viewing.
It includes an accessory tray and Sky Level 1 software with a 10,000-object database.