Nylon Tube Brushes, Weiler®
Catalog # 300048-474
Supplier: ORS NASCO, INC.
Specifications
- Bristle Material:Nylon
- Brush head Ø:1 1/4"
- Handle Material:Metal
- Total length:13"
- Environmentally Preferable:
- Cat. no.:300048-474
- Handle Diameter:5/32"
- Supplier No.:804-44114
- Brush Head Length:4"
- Bristle Diameter:0.0140"
Specifications
About this item
Tube brushes with nylon bristles and metal handle with loop end.