Chicago Lighthouse Black Quartz CONTRACT Clock
500006-329
- Ø:13³/₄"
- Color:Black
- Environmentally Preferable:Sustainable Materials
- Cat. no.:500006-329
- Dial Diameter:12"
- Depth:2.60"
- Supplier No.:ILC67700002
This reliable clock keeps accurate time for less than the cost of an atomic clock.
- Classic design
- Body is biodegradable
: Requires one AA battery (sold separately).