VWR® Traceable® Big-Digit Type-K Thermometer
Catalog # 89094-740
Supplier: VWR International
Specifications
- Description:Big Digit Thermometer
- Environmentally Preferable:
- Temperature accuracy:±0.3% of reading plus 1°C (2°F) from –50 to 1000°C (–58 to 1832°F), ±0.5% of reading plus 1°C (2°F) above 1000°C (1832°F)
- Temperature resolution:0.1° from –200 to 650°C, 0.1° from –328 to 999°F, 1° for all other temperatures
- W×D×H:7.6×3.2×18.4 cm (3×11/4 × 71/4")
- Weight:198.5 g (7 oz.)
- Cat. no.:89094-740
- Range:–50...1300 °C (–58...2372 °F)
Specifications
About this item
Wide-range thermometer has shock-resistant ABS plastic casing.
- Traceable
- Temperature in °C and °F
- Maximum temperature recall
- Microprocessor updates display 2.5 times per second
Features include °C or °F display, maximum temperature recall, and hold button to capture current reading. The microprocessor updates the display 2.5 times per second. The 1.6 cm (5/8") digits are readable from 4.6m (15').
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 9-volt battery, carrying case, and fast-response type-K beaded probe with 1.2m (4') cable. See the 61161-372 series for other type-K probes.