Order Entry
Mexico
ContactUsLinkComponent
 
VWR® Infrared Thermometer Gun with Laser Beam Sighting
Catalog # 12777-846
Supplier:  VWR International
undefined
VWR® Infrared Thermometer Gun with Laser Beam Sighting
Catalog # 12777-846
Supplier:  VWR International

Specifications

  • Description:
    Infrared Thermometer Gun
  • Environmentally Preferable:
  • Temperature accuracy:
    ±2°C or 2% of reading
  • Temperature resolution:
    0.1°
  • W×D×H:
    178×76×38 mm (7×3×11/2")
  • Distance to Spot Ratio:
    1:1
  • Cat. no.:
    12777-846
  • Range:
    –60 …+500 °C (–76 …+932 °F)

Specifications

About this item

Small, lightweight unit takes temperature readings of any surface in less than one second.

  • Traceable®
  • Lightweight
  • Fast temperature readings
  • 11:1 field of view

The emissivity rate is fixed at 0.95. The field of view is 11:1, indicating that the gun can read a spot the size of 5cm (2") from 55.9cm (22") away.

The emissivity rate is fixed at 0.95. The field of view is 11:1, indicating that the gun can read a spot the size of 5 cm (2") from 55.9 cm (22") away.

Features include backlighting, data hold (freezes display reading), laser, low-battery indicator, and a °C/°F button.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 9V battery.