Ultra High Vacuum Aluminum Foil, All-Foils
47734-154
Small Business Enterprise
- Width:61 cm (24")
- Length:152.4 m (500')
- Thickness:38.1 µm (1.5 mil.)
- Environmentally Preferable:
- Cat. no.:47734-154
- Supplier No.:112201.524
Designed for use in controlled environments, ultra high vacuum aluminum foil is virtually free from contamination and residual rolling oils.
- Virtually contamination free
- Available in multiple sizes
- Supplied on plastic cores
Foil is supplied on plastic cores. For extra protection against contamination, it is packaged in a plastic dispenser box and wrapped in film.